Beli Makita Ls1019L di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Slide Compound Miter Saw
    Mulai

    Rp18.999.900

    Makita Slide Compound Miter Saw
    atribut:
    • Continuous Rating Input (W): 1510
    • Blade Diameter (mm): 260(10-1/4\")
    • Bevel Angle: 48° L / 48° R
    • Miter Angle: 60° L / 60° R
    • Max Cutting Capacity 90°/90° (mm): 68 x 310
    • (Bevel/Miter) 90°/45°LR (mm): 68 x 218
    • (Bevel/Miter) 90°/45°LR(mm): 91 x 197 (3-5/8\" x 7-3/4\")
    • (Bevel/Miter) 90°/90° (mm): 91 x 279 (3-5/8\" x 11\")
    • Dimensions (L x W x H) (mm): 805x644x660 (31-3/4\"x25-3/8\"x26\")
    • Net Weight (kg): 26.3 (57.9 lbs.) / 26.1 (57.6 lbs.)
    • No Load Speed (rpm): 3200
    • Sound Level (dBA): 101
    • Sound Pressure Level (dBA): 91
    • Vibration Level (m/s²): 2.5 or less
  2. KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    - Material: UL approved Nylon 66, 94V-2, with good tensile strength and insulation, not easy to get aging. - Color: Standard color is natural, black, other special colors are available upon request.
    atribut:
    • Material: UL approved Nylon 66, 94V­2.
    • Locking Style: Self-Locking
  3. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  4. Max Stapler Needle (Isi Staples)
    28%
    Rating:
    100% of 100
    (51)
    Mulai

    Rp3.900

Daftar Harga Makita Ls1019L Terbaru November 2026
Makita Slide Compound Miter SawRp18.999.900
KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)Rp10.900
Philips SmartBright LED Floodlight (Lampu Sorot)Rp399.900
Max Stapler Needle (Isi Staples)Rp3.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)